- 6 Grooves
- 58.6" Outside Diameter
- D Belt Size
- N Bushing Required
- 2 7/16" to 6" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Length Through Bore | 8.12 in |
| Bushing Series | N |
| Outside Dia. | 58.6 in |
| Bore Range [Min] | 2.4375 in |
| Type | D3 |
| Overall Length | 9.64 in |
| M | 1.34 in |
| Belt Size | D |
| Bore Range [Max] | 6 in |
| Material | Cast Iron |
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| D Pitch Dia. | 58 in |
| No. of Grooves | 6 |
| K (in) | 0.71 in |
| Bushing Type | QD |
| Weight | 925.0 LB |
| EAN or UPC | 782475160778 |

