- 6 Grooves
- 18.6" Outside Diameter
- D Belt Size
- J Bushing Required
- 1 1/2" to 4 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 4.5 in |
| Overall Length | 8.93 in |
| Bushing Type | QD |
| Type | A2 |
| Inch/Metric | Inch |
| K (in) | 2.27 in |
| Bushing Series | J |
| Belt Size | D |
| Length Through Bore | 4.63 in |
| D Pitch Dia. | 18 in |
| M | 3.88 in |
| Material | Cast Iron |
| Belt Match | 1, 6 |
| Bore Range [Min] | 1.5 in |
| No. of Grooves | 6 |
| Outside Dia. | 18.6 in |
| Weight | 167.0 LB |
| EAN or UPC | 782475160709 |

