- 6 Grooves
- 36.4" Outside Diameter
- C Belt Size
- 4040 Bushing Required
- 1 7/16" to 4 7/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Min] | 1.4375 in |
| C Pitch Dia. | 36 in |
| E (Knuckle Width) | 1 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 4.4375 in |
| Length Through Bore | 4 in |
| Bushing Type | Taperlock |
| Type | A3 |
| Belt Size | C |
| Overall Length | 6.37 in |
| Belt Match | 1, 6 |
| Bushing Series | 4040 |
| Outside Dia. | 36.4 in |
| No. of Grooves | 6 |
| M | 1.37 in |
| Weight | 230.0 LB |
| EAN or UPC | 782475090129 |

