Skip to content Skip to navigation menu
Q-D® Sheave for C Belt

6C12.0F

Q-D® Sheave for C Belt
Item #100945534
  • 6 Grooves
  • 12.4" Outside Diameter
  • C Belt Size
  • F Bushing Required
  • 1" to 4" Bore Range
Q-D® Sheave for C Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 Grooves
  • 12.4" Outside Diameter
  • C Belt Size
  • F Bushing Required
  • 1" to 4" Bore Range

features

  • Isolates shock loads and vibration
  • Minor misalignment capability
  • No lubrication required
  • Quiet operation
  • Gray iron casting
Belt Match 1, 6
Bushing Series F
No. of Grooves 6
M 2.44 in
K (in) 1.02 in
Bushing Type QD
Overall Length 6.37 in
Type A1
Inch/Metric Inch
Belt Size C
Outside Dia. 12.4 in
C Pitch Dia. 12 in
Material Cast Iron
Length Through Bore 3.75 in
Bore Range [Min] 1 in
Bore Range [Max] 4 in
Weight 68.0 LB
EAN or UPC 782475159543
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison