- Size 6B Coupling Flange
- Using Series JA QD® Bushing
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Bushing Type | QD |
| RPM [Max] | 6,000 rpm |
| Coupling Size | 6B |
| Bore Range [Max] | 1.25 in |
| Outside Dia. | 4 in |
| Input Bore Range | 1/2" to 1 1/4" |
| Length | 1 in |
| Bushing Series | JA |
| Material | Cast Iron |
| Weight | 1.64 LB |
| EAN or UPC | 782475871162 |

