- 5 mm Pitch
- 15 mm Width
- 635 mm Pitch Length
- 127 Teeth
- Single Sided
features
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
- Positive, nonslip drive
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.09 LB |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.09 LB |