- 20 mm Pitch
- 115 mm Width
- 6,200 mm Pitch Length
- 310 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Belt Style | Single Sided |
| Pitch | 20 mm |
| Weight | 20.0 LB |
| EAN or UPC | 782475701889 |

