- # 60 Single Strand
- 34 Teeth
- Without Hardened Teeth
- 2012 Taperlock Bushing Required
| Hub Dia. | 3.56 in |
| Bushing Bore [Max] | 2 in |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Pitch Diameter | 8.128 in |
| Chain Pitch | 0.75 in |
| Width Across Teeth | 0.459 in |
| Length Through Bore | 1.25 in |
| No. of Strands Across | 1 |
| Type | B |
| Bushing Series | 2012 |
| Sprocket Style | B |
| Material | Steel |
| No. of Teeth | 34 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 8.544 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | Taperlock |
| Weight | 6.9 LB |
| EAN or UPC | 782475595181 |

