- # 60 Single Strand
- 28 Teeth
- Without Hardened Teeth
- 2517 Taperlock Bushing Required
| Width Across Teeth | 0.459 in |
| Bushing Bore [Min] | 0.5 in |
| Type | B |
| Outside Dia. | 7.106 in |
| No. of Teeth | 28 |
| Bushing Series | 2517 |
| Chain Pitch | 0.75 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Max] | 2.5 in |
| Chain No. | 60 |
| Bushing Type | Taperlock |
| Pitch Diameter | 6.699 in |
| Hub Dia. | 4 1/4 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1.75 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Weight | 5.36 LB |
| EAN or UPC | 782475624164 |

