- 60 Single Strand Chain, 9 Teeth, B Style, Steel Sprocket
| Chain Pitch | 0.75 in |
| Hub Dia. | 1 11/16 in |
| Inch/Metric | Inch |
| No. of Teeth | 9 |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| Hub Length Thru | 47/64 in |
| Outside Dia. | 2.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.459 in |
| Material | Steel |
| Bore Range [Max] | 0.9375 in |
| Pitch Diameter | 2.193 in |
| Bore Range [Min] | 0.75 in |
| Sprocket Style | B |
| Length Through Bore | 0.9375 in |
| Weight | 1.0 LB |
| EAN or UPC | 782475056446 |

