- 60 Single Strand Chain, 38 Teeth, B Style, Steel Sprocket
| No. of Teeth | 38 |
| Bore Range [Max] | 2.75 in |
| Hub Dia. | 4 1/4 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Length Through Bore | 1.1875 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60 |
| Sprocket Style | B |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 0.459 in |
| Inch/Metric | Inch |
| Outside Dia. | 9.5 in |
| Chain Pitch | 0.75 in |
| Pitch Diameter | 8.844 in |
| Hub Length Thru | 47/64 in |
| Weight | 11.3 LB |
| EAN or UPC | 782475570034 |

