Skip to content Skip to navigation menu
Dodge60A18

60A18

A Plate Sprocket
Item #100947477
  • 60 Single Strand Chain, 18 Teeth, A Style, Steel Sprocket
Dodge60A18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Single Strand Chain, 18 Teeth, A Style, Steel Sprocket
Inch/Metric Inch
No. of Teeth 18
Hub Dia. N/A
Sprocket Style A
Hardened Teeth Without Hardened Teeth
Pitch Diameter 4.319 in
Chain Pitch 0.75 in
Width Across Teeth 0.459 in
Hub Length Thru N/A
Outside Dia. 4.7 in
No. of Strands Across 1
Hub Projection N/A
Bore Range [Min] 0.625 in
Chain No. 60
Bore Range [Max] N/A
Material Steel
Length Through Bore 0.459 in
Weight 1.7 LB
EAN or UPC 782475052929
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison