- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Type | A1 |
| Material | Cast Iron |
| Length Through Bore | 1.93 in |
| E (Knuckle Width) | 0.43 in |
| M | 1.31 in |
| Bore Range [Max] | 2.5 in |
| Outside Dia. | 5.9 in |
| Inch/Metric | Inch |
| Bushing Series | SK |
| Bore Range [Min] | 0.5 in |
| Overall Length | 4.44 in |
| No. of Grooves | 6 |
| K (in) | 0.42 in |
| Belt Match | 1, 6 |
| Bushing Type | QD |
| Belt Size | 5V |
| Weight | 12.18 LB |
| EAN or UPC | 782475154425 |

