- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| K (in) | 0.7 in |
| Type | E1 |
| Bore Range [Min] | 0.5 in |
| Overall Length | 5.14 in |
| Bore Range [Max] | 1.9375 in |
| Inch/Metric | Inch |
| Bushing Series | SD |
| Material | Cast Iron |
| Length Through Bore | 1.81 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Belt Match | 1, 6 |
| No. of Grooves | 6 |
| Outside Dia. | 4.4 in |
| Weight | 7.45 LB |
| EAN or UPC | 782475154371 |

