- 6 Grooves
- 15" Outside Diameter
- 5V Belt Size
- 4040 Bushing Required
- 1 7/16" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Size | 5V |
| Bore Range [Min] | 1.4375 in |
| No. of Grooves | 6 |
| Type | A2 |
| Bushing Type | Taperlock |
| Bore Range [Max] | 4 in |
| Bushing Series | 4040 |
| Inch/Metric | Inch |
| Overall Length | 4.4375 in |
| Belt Match | 1, 6 |
| Outside Dia. | 15 in |
| M | 0.43 in |
| Length Through Bore | 4 in |
| Weight | 81.01 LB |
| EAN or UPC | 782475085460 |

