- Two Piece Split Collar
- 6 1/2 in ID x 11 in OD x 4 1/4 in Wide
- Iron, Plain Finish
| Finish | Plain |
| Set Screw | 2 |
| Material | Iron |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| O.D. | 11 in |
| Recessed Screw | Yes |
| I.D. | 6 1/2 in |
| Weight | 39.44 LB |
| EAN or UPC | 782475431694 |

