- 5VX Cross Section
- 60" Outside Length
- Cogged
- 5/8" Cross Section Width
- Made of Neoprene
features
- High strength tension member delivers maximum power with minimum stretch
- Cogged
- Built for long term dimensional stability
- Molded cog construction under 200" belt length
- Oil-resistant and static conducting
- Permits compact, lighter weight drives
| Cross Section Height | 17/32 in |
| Outside Length | 60 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5VX |
| No. of Ribs | 1 |
| Cross Section Width | 5/8 in |
| Belt Size | 5V |
| Belt Style | Cogged |
| Rib Width | 0.625 in |
| Belt Match | 1 |
| Material | Neoprene |
| Weight | 0.61 LB |
| EAN or UPC | 782475060900 |

