
- Size 5S Coupling Flange
- Bored to 1/2"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
Outside Dia. | 3.25 in |
Length Through Bore | 1.3125 in |
Set Screw | Yes |
Hub Length | 7/16 in |
RPM [Max] | 7,600 rpm |
Keyway Size | 1/8 x 1/16 |
Hub Dia. | 1 7/8 in |
Material | Cast Iron |
Bore Size | 0.5 in |
Coupling Size | 5S |
Lock Type | Setscrew |
Weight | 1.1 LB |
EAN or UPC | 782475870257 |
