- 5L Cross Section
- 72" Outside Length
- Non-Cogged
- 21/32" Cross Section Width
- Made of Neoprene
applications
- For fractional horsepower single drive belts
features
- Oil-resistant and static conducting
| Inch/Metric | Inch |
| Cross Section Width | 21/32 in |
| Belt Style | Non-Cogged |
| Belt Size | 5L |
| Material | Neoprene |
| Outside Length | 72 in |
| Belt Cross Section Style | 5L |
| No. of Ribs | 1 |
| Cross Section Height | 3/8 in |
| Rib Width | 0.65625 in |
| Belt Match | 1 |
| Weight | 0.6 LB |
| EAN or UPC | 782475068401 |

