- Size 5J Coupling Flange
- Bored to 11 mm
features
- No metal-to-metal contact
- Provides clean, quiet performance
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
compliances
- 0
| Set Screw | Yes |
| Outside Dia. | 3.25 in |
| Lock Type | Setscrew |
| Material | Sintered Steel |
| Hub Dia. | 1 7/8 in |
| Bore Size | 11 mm |
| Length Through Bore | 1.0625 in |
| Coupling Size | 5J |
| Keyway Size | 4 mm x 1.8 mm |
| Hub Length | 15/32 in |
| RPM [Max] | 7,600 rpm |
| Weight | 0.94 LB |
| EAN or UPC | 782475952137 |

