- Coupling Hubs
- 1 7/8 in Finished Bore
- 1.75 in Long
- w/Keyway
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Bore Type | Finished Bore |
| Coupling Size | E5 |
| Torque [Max] | 926.0 in lb |
| Length | 1 3/4 in |
| Hub Dia. | 3.13 in |
| Size Code | 5 |
| Coupling Type | Two Piece |
| Material | Steel |
| RPM [Max] | 7,500 rpm |
| Keyway Size | 1/2 x 1/4 |
| Weight | 1.7 LB |
| EAN or UPC | 781568804520 |

