- 5 Grooves
- 16.1" Outside Diameter
- D Belt Size
- F Bushing Required
- 1" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| No. of Grooves | 5 |
| D Pitch Dia. | 15.5 in |
| Outside Dia. | 16.1 in |
| Bore Range [Max] | 4 in |
| Overall Length | 7.5 in |
| Length Through Bore | 3.75 in |
| Type | A2 |
| K (in) | 1.64 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| Material | Cast Iron |
| Belt Match | 1, 5 |
| Bushing Series | F |
| Bushing Type | QD |
| Belt Size | D |
| M | 3.06 in |
| Weight | 146.3 LB |
| EAN or UPC | 782475160525 |

