- 3 1/2 in Wide, 75.0 in Long, 3/4 in High, with a 36 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Belt Size | 5636V |
| Cross Section Width | 3 1/2 in |
| Pitch Length | 75 in |
| Angle of Sheave Groove | 36 ° |
| Cross Section Height | 3/4 in |
| Weight | 8.2 LB |
| EAN or UPC | 782475081547 |

