
- 20 mm Pitch
- 340 mm Width
- 5,400 mm Pitch Length
- 270 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
Pitch | 20 mm |
Belt Style | Single Sided |
Weight | 51.0 LB |
EAN or UPC | 782475701827 |
