
- 5 mm Pitch
- 25 mm Width
- 535 mm Pitch Length
- 107 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
Pitch | 5 mm |
Belt Style | Single Sided |
Weight | 0.12 LB |
EAN or UPC | 782475411627 |
