- 3 1/4 in Wide, 93 in Long, 3/4 in High, with a 28 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 28 ° |
| Cross Section Width | 3 1/4 in |
| Belt Size | 5228V |
| Pitch Length | 93 in |
| Cross Section Height | 3/4 in |
| Weight | 9.7 LB |
| EAN or UPC | 782475081523 |

