- 3 3/16 in Wide, 73.2 in Long, 3/4 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Pitch Length | 73.2 in |
| Belt Size | 5130V |
| Cross Section Width | 3 3/16 in |
| Cross Section Height | 3/4 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 9.37 LB |
| EAN or UPC | 782475080731 |

