Skip to content Skip to navigation menu
Positive Drive Timing Belt

510H150

Positive Drive Timing Belt
Item #101867208
  • 1/2" Pitch
  • Size H
  • 51" Pitch Length
  • 1 1/2" Belt Width
  • 102 Teeth
  • Single Sided
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Pitch
  • Size H
  • 51" Pitch Length
  • 1 1/2" Belt Width
  • 102 Teeth

features

  • Synchronized, no-slip transmission
  • Approximately 98% efficient
  • Virtually no backlash
  • Constant linear velocity
  • Drive ratios to 8.5:1
  • Tough, tensile cords, no stretch fiberglass
  • Durable neoprene rubber body
  • Long wearing nylon duck facing
  • Oil-, heat-, and ozone-resistant
Belt Style Single Sided
Material Neoprene
Belt Size H
Pitch 0.5 in
Weight 0.5 LB
EAN or UPC 782475170692
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison