- 50 Single Strand Chain, 96 Teeth, B Style, Steel Sprocket
| No. of Strands Across | 1 |
| Bore Range [Max] | 3.125 in |
| No. of Teeth | 96 |
| Hub Dia. | 4 5/8 in |
| Outside Dia. | 19.47 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Bore Range [Min] | 0.75 in |
| Length Through Bore | 1.625 in |
| Material | Steel |
| Pitch Diameter | 19.102 in |
| Hub Length Thru | 1 9/32 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.343 in |
| Weight | 32.92 LB |
| EAN or UPC | 782475245079 |

