- 50 Single Strand Chain, 84 Teeth, B Style, Steel Sprocket
| Outside Dia. | 17.08 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Material | Steel |
| Chain Pitch | 0.625 in |
| Width Across Teeth | 0.343 in |
| Bore Range [Min] | 0.75 in |
| Hub Length Thru | 29/32 in |
| Length Through Bore | 1.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 4 5/8 in |
| Sprocket Style | B |
| Pitch Diameter | 16.715 in |
| No. of Teeth | 84 |
| Bore Range [Max] | 3.125 in |
| Chain No. | 50 |
| Weight | 25.5 LB |
| EAN or UPC | 782475230877 |

