- 50 Single Strand Chain, 72 Teeth, B Style, Steel Sprocket
| Width Across Teeth | 0.343 in |
| Pitch Diameter | 14.329 in |
| Sprocket Style | B |
| No. of Teeth | 72 |
| Bore Range [Min] | 0.75 in |
| Chain No. | 50 |
| Outside Dia. | 14.69 in |
| Length Through Bore | 1.25 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bore Range [Max] | 2.5 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.625 in |
| Hub Dia. | 3 3/4 in |
| Hub Length Thru | 29/32 in |
| Weight | 16.9 LB |
| EAN or UPC | 782475056439 |

