- 50 Single Strand Chain, 54 Teeth, B Style, Steel Sprocket
| Length Through Bore | 1.063 in |
| Outside Dia. | 11.11 in |
| Chain Pitch | 0.625 in |
| Width Across Teeth | 0.343 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| No. of Teeth | 54 |
| Material | Steel |
| Hub Dia. | 3 3/4 in |
| Pitch Diameter | 10.749 in |
| Chain No. | 50 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Bore Range [Min] | 0.75 in |
| Bore Range [Max] | 2.5 in |
| Hub Length Thru | 0.656 in |
| Weight | 10.9 LB |
| EAN or UPC | 782475056415 |

