- 50 Single Strand Chain, 44 Teeth, B Style, Steel Sprocket
| Outside Dia. | 9.11 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pitch Diameter | 8.761 in |
| No. of Strands Across | 1 |
| No. of Teeth | 44 |
| Sprocket Style | B |
| Bore Range [Max] | 2.375 in |
| Length Through Bore | 1.063 in |
| Hub Dia. | 3 1/2 in |
| Hub Length Thru | 0.656 in |
| Chain No. | 50 |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 0.343 in |
| Chain Pitch | 0.625 in |
| Weight | 6.5 LB |
| EAN or UPC | 782475565412 |

