- 50 Single Strand Chain, 37 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Pitch Diameter | 7.37 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| Material | Steel |
| Hub Dia. | 3 1/4 in |
| Bore Range [Max] | 2.25 in |
| No. of Teeth | 37 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 0.75 in |
| Inch/Metric | Inch |
| Outside Dia. | 7.718 in |
| Hub Projection | 0.907 in |
| Chain Pitch | 0.625 in |
| Sprocket Style | B |
| Length Through Bore | 1.25 in |
| Chain No. | 50 |
| Weight | 6.0 LB |
| EAN or UPC | 782475570317 |

