- 50 Single Strand Chain, 35 Teeth, B Style, Steel Sprocket
| Material | Steel |
| Hub Dia. | 3 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 7.32 in |
| Pitch Diameter | 6.972 in |
| Width Across Teeth | 0.343 in |
| Bore Range [Min] | 0.75 in |
| Chain No. | 50 |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Bore Range [Max] | 2.375 in |
| No. of Teeth | 35 |
| Length Through Bore | 1.0625 in |
| Hub Length Thru | 21/32 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Weight | 5.0 LB |
| EAN or UPC | 782475056354 |

