- 5050 Series Bushing
- 2 15/16 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Torque Capacity | 10500 lbf |
| Bore Size | 2.9375 in |
| Large Diameter | 7 in |
| Length Through Bore | 5 in |
| Bushing Series | 5050 |
| Cap Screws | 3 |
| Capscrew Size | 7/8 x 2 1/4 |
| Keyway Size | 3/4 x 3/8 |
| Wrench Torque | 258.33 lbf |
| Weight | 36.01 LB |
| EAN or UPC | 782475093793 |

