Skip to content Skip to navigation menu
HT100 High Torque Synchronous Belt

500-5M-25HT100

HT100 High Torque Synchronous Belt
Item #101867086
  • 5 mm Pitch
  • 25 mm Width
  • 500 mm Pitch Length
  • 100 Teeth
  • Single Sided
HT100 High Torque Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 25 mm Width
  • 500 mm Pitch Length
  • 100 Teeth
  • Single Sided

features

  • Positive, nonslip drive
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Long life
Belt Style Single Sided
Pitch 5 mm
Weight 0.11 LB
EAN or UPC 782475411603
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison