- C Cross Section
- 5 Ribs
- 289" Outside Length
- Non-Cogged
- 5" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
| Material | Neoprene |
| Cross Section Width | 5 in |
| Belt Match | 5 |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| No. of Ribs | 5 |
| Datum Length | 270.9 in |
| Outside Length | 289 in |
| Belt Cross Section Style | C |
| Approximate Inside Length | 285 in |
| Belt Size | C |
| Cross Section Height | 17/32 in |
| Weight | 37.1 LB |
| EAN or UPC | 782475065356 |

