- C Cross Section
- 5 Ribs
- 184" Outside Length
- Non-Cogged
- 5" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Datum Length | 182.9 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Match | 5 |
| Approximate Inside Length | 180 in |
| Cross Section Height | 17/32 in |
| No. of Ribs | 5 |
| Belt Size | C |
| Outside Length | 184 in |
| Belt Cross Section Style | C |
| Belt Style | Non-Cogged |
| Cross Section Width | 5 in |
| Weight | 23.4 LB |
| EAN or UPC | 782475064861 |

