- C Cross Section
- 5 Ribs
- 132" Outside Length
- Non-Cogged
- 5" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- More tolerant of shock loads
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
| Belt Size | C |
| Belt Match | 5 |
| Belt Style | Non-Cogged |
| Datum Length | 130.9 in |
| Outside Length | 132 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | C |
| Cross Section Height | 17/32 in |
| Approximate Inside Length | 128 in |
| Cross Section Width | 5 in |
| Material | Neoprene |
| No. of Ribs | 5 |
| Weight | 16.7 LB |
| EAN or UPC | 782475064625 |

