- B Cross Section
- 5 Ribs
- 88" Outside Length
- Non-Cogged
- 3.650" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cable cord envelope construction
- Cool running and flexible
| Belt Size | B |
| Outside Length | 88 in |
| Cross Section Height | 13/32 in |
| Datum Length | 86.8 in |
| Belt Cross Section Style | B |
| Approximate Inside Length | 85 in |
| No. of Ribs | 5 |
| Material | Neoprene |
| Cross Section Width | 3.65 in |
| Belt Match | 5 |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Weight | 6.3 LB |
| EAN or UPC | 782475062843 |

