- B Cross Section
- 5 Ribs
- 198" Outside Length
- Non-Cogged
- 3.650" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Strong tensile cords minimize stretch
- Cable cord envelope construction
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cool running and flexible
| Outside Length | 198 in |
| Belt Style | Non-Cogged |
| Cross Section Width | 3.65 in |
| Approximate Inside Length | 195 in |
| Inch/Metric | Inch |
| Cross Section Height | 13/32 in |
| Material | Neoprene |
| Datum Length | 196.8 in |
| Belt Match | 5 |
| No. of Ribs | 5 |
| Belt Size | B |
| Belt Cross Section Style | B |
| Weight | 14.5 LB |
| EAN or UPC | 782475063789 |

