- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Type | C3 |
| Length Through Bore | 8.12 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 2.4375 in |
| K (in) | 1.11 in |
| No. of Grooves | 5 |
| Bore Range [Max] | 6 in |
| Bushing Series | N |
| Belt Size | 8V |
| Overall Length | 8.12 in |
| 8V Pitch Dia. | 52.8 in |
| Bushing Type | QD |
| M | 0.94 in |
| Material | Cast Iron |
| Outside Dia. | 53 in |
| Belt Match | 1, 5 |
| Weight | 643.1 LB |
| EAN or UPC | 782475155187 |

