- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Material | Cast Iron |
| Overall Length | 6.75 in |
| Belt Match | 1, 5 |
| Bushing Type | QD |
| Bore Range [Max] | 5.5 in |
| M | 1.94 in |
| Inch/Metric | Inch |
| No. of Grooves | 5 |
| Outside Dia. | 24.8 in |
| Length Through Bore | 6.75 in |
| Belt Size | 8V |
| Type | D3 |
| Bore Range [Min] | 2 in |
| Bushing Series | M |
| 8V Pitch Dia. | 24.6 in |
| K (in) | 0.2 in |
| Weight | 241.0 LB |
| EAN or UPC | 782475163342 |

