- Two Piece Split Collar
- 5 7/16 in ID x 9 in OD x 3 1/4 in Wide
- Iron, Plain Finish
| Inch/Metric | Inch |
| O.D. | 9 in |
| Material | Iron |
| Collar Style | Two Piece - Split |
| Set Screw | 2 |
| I.D. | 5 7/16 in |
| Finish | Plain |
| Recessed Screw | Yes |
| Weight | 28.3 LB |
| EAN or UPC | 782475008209 |

