- 5 Grooves
- 8 1/2" Outside Diameter
- 5V Belt Size
- 3020 Bushing Required
- 7/8" to 3 1/4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Bore Range [Max] | 3.25 in |
| M | 1.25 in |
| Bushing Type | Taperlock |
| Bushing Series | 3020 |
| Bore Range [Min] | 0.875 in |
| Overall Length | 3.75 in |
| Belt Match | 1, 5 |
| E (Knuckle Width) | 0.5 in |
| No. of Grooves | 5 |
| Type | A1 |
| Outside Dia. | 8.5 in |
| Weight | 25.25 LB |
| EAN or UPC | 782475085255 |

