- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Series | SD |
| Bushing Type | QD |
| No. of Grooves | 5 |
| Type | E1 |
| Material | Cast Iron |
| Length Through Bore | 1.81 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.9375 in |
| Belt Size | 5V |
| Inch/Metric | Inch |
| K (in) | 0.7 in |
| Belt Match | 1, 5 |
| Outside Dia. | 4.65 in |
| Overall Length | 4.45 in |
| Weight | 7.94 LB |
| EAN or UPC | 782475154074 |

