- 5V Cross Section
- 5 Ribs
- 125" Outside Length
- Non-Cogged
- 3 7/16" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Material | Neoprene |
| Belt Cross Section Style | 5V |
| Cross Section Width | 3 7/16 in |
| Belt Match | 5 |
| Belt Style | Non-Cogged |
| Outside Length | 125 in |
| Rib Width | 0.625 in |
| Cross Section Height | 17/32 in |
| Belt Size | 5V |
| Inch/Metric | Inch |
| No. of Ribs | 5 |
| Weight | 10.0 LB |
| EAN or UPC | 782477091797 |

