- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Length Through Bore | 1.93 in |
| Belt Size | 3V |
| Bushing Series | SK |
| No. of Grooves | 5 |
| Bushing Length thru Bore Less Flange | 1 1/4 in |
| M | 0.94 in |
| 3V Pitch Dia. | 6.85 in |
| E (Knuckle Width) | 0.05 in |
| Outside Dia. | 6.9 in |
| Bushing Type | QD |
| Belt Match | 1, 5 |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.5 in |
| Type | A1 |
| Inch/Metric | Inch |
| Overall Length | 2.31 in |
| Weight | 13.04 LB |
| EAN or UPC | 782475152704 |

