- 5 Grooves
- 6 1/2" Outside Diameter
- 3V Belt Size
- 2517 Bushing Required
- 1/2" to 2 11/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Outside Dia. | 6.5 in |
| Bushing Type | Taperlock |
| Bushing Series | 2517 |
| 3V Pitch Dia. | 6.45 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.75 in |
| Belt Match | 1, 5 |
| Overall Length | 2.31 in |
| Inch/Metric | Inch |
| Type | A1 |
| Bore Range [Max] | 2.6875 in |
| No. of Grooves | 5 |
| Belt Size | 3V |
| M | 0.56 in |
| Weight | 11.06 LB |
| EAN or UPC | 782475087037 |

